Nylon Push to Connect Fitting - Bulkhead, 5/16" Tube Size, Black

  • Mfr # ZUSA-TF-PTC-1011
  • Zoro # G4435349
product price: 
$
14.75
/ea

Key Features

Tube Fitting Material
Nylon
Specific Fitting Shape
Bulkhead Union
Fitting Connection Type
Tube x Tube
Tube Size
5/16"
Max. Pressure
350 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-TF-PTC-1011
Zoro #
G4435349
UPC #
193005314408
Country of Origin
China

Dimensions

Tube Size
5/16"

Details

Item
Nylon Push to Connect Fitting - Bulkhead
Tube Fitting Material
Nylon
Specific Fitting Shape
Bulkhead Union
Fitting Connection Type
Tube x Tube
Max. Pressure
350 psi
Max. Vacuum
28 in. of Hg @ 72° F
Basic Pipe Fitting Shape
Straight
Color
Black

Description

Nylon Push to Connect Fitting - Bulkhead

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.