Nylon Push to Connect Fitting - Cap for, 1/2" Tube Size, Black

  • Mfr # ZUSA-TF-PTC-741
  • Zoro # G4436785
product price: 
$
7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Tube Fitting Material
Nylon
Specific Fitting Shape
Cap
Fitting Connection Type
Tube
Tube Size
1/2"
Max. Pressure
350 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-TF-PTC-741
Zoro #
G4436785
UPC #
193005174064
Country of Origin
China

Dimensions

Tube Size
1/2"

Details

Item
Nylon Push to Connect Fitting - Cap for
Tube Fitting Material
Nylon
Specific Fitting Shape
Cap
Fitting Connection Type
Tube
Max. Pressure
350 psi
Color
Black
Basic Pipe Fitting Shape
Cap
Max. Vacuum
28 in. of Hg @ 72° F

Description

Nylon Push to Connect Fitting - Cap for

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews