Shop USA INDUSTRIALS

Nylon Push to Connect Fitting - Union Re, 3/8" x 1/4" Tube Size, Black

  • Mfr # ZUSA-TF-PTC-144

  • Zoro # G4435446


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Tube Fitting Material
Nylon
Specific Fitting Shape
Reducing Union
Fitting Connection Type
Tube x Tube
Tube Size
3/8" x 1/4"
Max. Pressure
350 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-TF-PTC-144
Zoro #
G4435446
UPC #
193005167431
Country of Origin
China

Dimensions

Tube Size
3/8" x 1/4"

Details

Item
Nylon Push to Connect Fitting - Union Re
Tube Fitting Material
Nylon
Specific Fitting Shape
Reducing Union
Fitting Connection Type
Tube x Tube
Max. Pressure
350 psi
Max. Vacuum
28 in. of Hg @ 72° F
Basic Pipe Fitting Shape
Straight
Color
Black

Description

Nylon Push to Connect Fitting - Union Re

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.