Multipurpose Neoprene Foam Sheets, Strips & Rolls, Open Cell, 2" W, 120" L, 1/2" Thick, Black

  • Mfr # ZUSANSRO-72

  • Zoro # G607032623


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Shape
Strip
Temp. Range (F)
-20°F to 175°F
Tensile Strength (PSI)
Not Rated
Texture
Textured
Firmness
Soft (5 - 8 psi)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSANSRO-72
Zoro #
G607032623
UPC #
193005225896
Country of Origin
United States

Dimensions

Width - Foam
2"
Length - Foam
120"
Thickness - Foam
1/2"

Details

Shape
Strip
Temp. Range (F)
-20°F to 175°F
Tensile Strength (PSI)
Not Rated
Texture
Textured
Firmness
Soft (5 - 8 psi)
Color - Foam
Black
Firmness @ 25% Deflection (PSI)
7 psi
Grade
Standard
Standards
ASTM D1056 1C2
Material - Foam
Neoprene
Item - Foam
Multipurpose Neoprene Foam Sheets, Strips & Rolls
Cell Type - Foam
Open Cell
Backing Type - Foam
Acrylic Adhesive
Density
33 lbs / cu. ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products