Multipurpose Neoprene Foam Sheets, Strips & Rolls, Open Cell, 1" W, 120" L, 1/8" Thick, Black
- Mfr # ZUSANSRO-46
- Zoro # G907032415
product price:Â
$
20.65
/ea
Sold in multiples of 5 for
$103.25
Key Features
Shape
Strip
Length - Foam
120"
Temp. Range (F)
-20 Degrees to 175 Degrees F
Standards
ASTM D1056 1C2
Tensile Strength (PSI)
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSANSRO-46
- Zoro #
- G907032415
- UPC #
- 193005225636
- Country of Origin
- United States
Dimensions
- Thickness - Foam
- 1/8"
- Length - Foam
- 120"
- Width - Foam
- 1"
Details
- Shape
- Strip
- Temp. Range (F)
- -20 Degrees to 175 Degrees F
- Standards
- ASTM D1056 1C2
- Tensile Strength (PSI)
- Not Rated
- Color - Foam
- Black
- Material - Foam
- Neoprene
- Cell Type - Foam
- Open Cell
- Density
- 33 lbs / cu. ft.
- Firmness
- Soft (5 - 8 psi)
- Firmness @ 25% Deflection (PSI)
- 7 psi
- Texture
- Textured
- Grade
- Standard
- Backing Type - Foam
- Acrylic Adhesive
- Item - Foam
- Multipurpose Neoprene Foam Sheets, Strips & Rolls
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.