Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#1-72 x 3/16 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK

  • Mfr # ZSCRW-706

  • Zoro # G801011141


product price: $11.15
/pk 50, $0.22/ea

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Thread Size
#1-72
Drive Size
#0
Material
316 Stainless Steel
Finish
Passivated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSCRW-706
Zoro #
G801011141
UPC #
193005330606
Country of Origin
China

Dimensions

Thread Size
#1-72
Fastener Length
3/16 in
Drive Size
#0
Head Height
0.053 in
Head Width
0.142 in
Maximum Head Width
9/64 in
Maximum Head Height
3/64 in
Screw Size
#1
Overall Length
15/64 in
Recommended Hole Size
3/32 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
316 Stainless Steel
Finish
Passivated
Tensile Strength
70,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Pack Size
Small
Thread Type
Fine
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Includes Nut
Nut Not Included
Thread Direction
Right Hand
Includes Washer
Washer Not Included
Finish Type
Plain
Material Type
Stainless Steel
Type
Machine Screw
Material Grade/Class
316

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size #1-72, Fastener Length 3/16 in, Head Width 0.142 in, Head Height 0.053 in, Drive Size #0, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 9/64 in, Minimum Head Width Not Applicable, Maximum Head Height 3/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.