Pipe Fitting, 304 Stainless Steel, 45 Degree Elbow, 1/2 in FNPT, Class 150
- Mfr # ZUSA-PF-32
- Zoro # G7836480
product price:Â
$
6.35
/ea
Sold in multiples of 2 for
$12.70
Key Features
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Max. Pressure
150 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-32
- Zoro #
- G7836480
- UPC #
- 193005416256
- Country of Origin
- Unknown
Dimensions
- Pipe Size - Pipe Fitting
- 1/2"
Details
- Specific Fitting Shape
- 45 Degree Elbow
- Pipe Fitting Material
- 304 Stainless Steel
- Fitting Connection Type
- FNPT
- Fitting Schedule/Class
- Class 150
- Basic Pipe Fitting Shape
- Elbow
- Basic Pipe Fitting Material
- Metal
- Max. Pressure
- 150 psi
- Standards
- ASTM A351, ANSI/ASME B1.20.1
Description
Pipe Fitting - 304 Stainless Steel - Class 150 - 45 Degree Elbow - 1/2" NPT Female
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.