PipeNipple, SS, 1", NPTxNPT, 3"
- Mfr # ZUSA-PF-2724
- Zoro # G701771961
product price:
$
15.79
/ea
Key Features
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Pipe Weld Type
Electric Resistance Weld
Material
Stainless Steel
Wall Thickness
0.133 in
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Wall Thickness
- 0.133 in
- Inside Diameter
- 1 3/64 in
- Overall Length
- 3 in
- Outside Diameter
- 1 5/16 in
- Nominal Pipe Size
- 1 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
The ZORO SELECT - ZUSA-PF-2724 is a stainless steel nipple designed for connecting threaded pipes or fittings within various systems. Made from 316 stainless steel with male NPT threads on both ends; compatible with Schedule 40 piping within specified parameters. Its corrosion-resistant properties and pressure rating make it suitable for conveying air, natural gas, propane, steam, and non-potable water within specified parameters. The overall length is 3 inches; inside diameter: 1 3/64 inches. Suitable for specified piping connections.
Key Features:- Material: 316 stainless steel, offering corrosion resistance and durability.
- Fitting Compatibility: Schedule 40 pipes ensure proper fit and pressure handling.
- Connection Type: Threaded, with male NPT threads on both sides for versatile use.
- Inside Diameter: 1 3/64 inches, suitable for specific piping applications.
- Outside Diameter: 1 5/16 inches, indicating the external size for fitting considerations.
- Overall Length: 3 inches, providing a short, manageable extension.
- Welded construction used for pipe manufacturing, ensuring strength and integrity.
- Resistance properties include abrasion resistance, chemical resistance, corrosion resistance, diesel resistance, oil resistance, and UV resistance.
- Standards Compliance: ANSI/ASME B1.20.1, ASTM A312, ASTM A733 ensure adherence to recognized specifications.
- Rated for maximum operating pressure of 150 psi at 72°F and steam pressure of 150 psi at 360°F within specified conditions.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.