Hex Socket Plug, 304 Stainless Steel, 1/4 in MNPT, Class 150

  • Mfr # ZUSA-PF-321
  • Zoro # G7838264
product price: 
$
4.19
/ea
Sold in multiples of 2 for $8.38

Key Features

Pipe Size - Pipe Fitting
1/4"
Specific Fitting Shape
Hex Socket Plug
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-321
Zoro #
G7838264
UPC #
193005417536
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
1/4"

Details

Specific Fitting Shape
Hex Socket Plug
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Max. Pressure
150 psi
Standards
ASTM A351, ANSI/ASME B1.20.1

Description

The USA INDUSTRALS ZUSA-PF-321 is a stainless steel plug fitting made from 304 stainless steel, designed with a hex socket shape. It features a male National Pipe Thread (MNPT) connection, Class 150 pressure rating, and is rated for operation up to 150 psi. For use in piping systems requiring threaded connections, this fitting is compliant with ASTM A351 and ANSI/ASME B1.20.1 standards.

  • Material: 304 Stainless Steel
  • Shape: Hex Socket Plug
  • Connection Type: MNPT
  • Schedule/Class: Class 150
  • Max Pressure: 150 psi
  • Pipe Size: 1/4"
  • Standards: ASTM A351; ANSI/ASME B1.20.1
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews