PipeNipple, Steel, 11/4", NPTxNPT, 12"

  • Mfr # 40716
  • Zoro # G2015684
product price: 
$
16.45
/ea

Key Features

Pipe Size - Nominal
1 1/4 in
Overall Pipe Length
12 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
40716
Zoro #
G2015684
UPC #
-
Country of Origin
Mexico
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
1980 psi @ 650 Degrees F
Seamless/Welded
Welded
Pipe Fitting Schedule/Class
Schedule 80
Item
Pipe Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Fitting Material
Black Steel
Basic Pipe Fitting Shape
Nipple
Standards
ASME B1.20.1, ASTM A53, ASTM A733
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Max. Steam Pressure
1980 psi WSP @ 630 Degrees F
Metal Detectable
Yes
Fitting Compatibility
Class 300
Maximum Steam Pressure
1,980 psi @ 630 Degrees F
Side B Gender
Male
Metal Pipe Construction
Welded
Maximum Operating Temperature
600 Degrees F
Manufacture Location
Globally Sourced
Material
Steel
Gravity Flow
No
Side B Connection Type
Threaded
Side B Thread Type
NPT
Side A Gender
Male
Side A Thread Type
NPT
Finish/Coating
Black
Material Grade
Grade B
Side A Connection Type
Threaded
Minimum Operating Temperature
-20 Degrees F
Thread Configuration
Threaded on Both Ends
Schedule
Schedule 80
Maximum Operating Pressure
1,980 psi @ 650 Degrees F
Thread Type
NPT
Application
Air, Gases, Non-Potable Water, Oils
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel

Dimensions

Pipe Size - Nominal
1 1/4 in
Overall Pipe Length
12 in
Pipe Size (Fittings)
1-1/4"
Inside Dia.
1 17/64 in
Wall Thickness
0.188 in
Pipe Size (Nominal)
1-1/4"
Outside Dia.
1 21/32 in
Inside Diameter
1 17/64 in
Outside Diameter
1 21/32 in
Overall Length
12 in
Nominal Pipe Size
1 1/4 in
Wire Rope Length
12 in
Length
12 in

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 1 17/64 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1980 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 1980 psi @ 630 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews