Pipe Fitting - 304SS - Class 3000 - Elbow - 1/2" FNPT
- Mfr # ZUSA-PF-3104
- Zoro # G7833154
product price:Â
$
38.35
/ea
Key Features
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Standards
ASTM A182, ANSI/ASME B16.11, ANSI/ASME B1.20.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-3104
- Zoro #
- G7833154
- UPC #
- 193005426293
- Country of Origin
- Unknown
Dimensions
- Pipe Size - Pipe Fitting
- 1/2"
Details
- Specific Fitting Shape
- Elbow
- Pipe Fitting Material
- 304 Stainless Steel
- Fitting Connection Type
- FNPT
- Fitting Schedule/Class
- Class 3000
- Basic Pipe Fitting Shape
- Elbow
- Basic Pipe Fitting Material
- Metal
- Standards
- ASTM A182, ANSI/ASME B16.11, ANSI/ASME B1.20.1
- Max. Pressure
- 3000 psi
Description
Pipe Fitting - 304 Stainless Steel - Class 3000 - Elbow - 1/2" NPT Female
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.