Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Coupling, 316 Stainless Steel, 1/4 in FNPT, Class 150

  • Mfr # ZUSA-PF-6793

  • Zoro # G7827469


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Specific Fitting Shape
Coupling
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-6793
Zoro #
G7827469
UPC #
193005872946
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
1/4"

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Standards
ASTM A351, ANSI/ASME B1.20.1
Max. Pressure
150 psi

Description

The USA INDUSTRIALS - ZUSA-PF-6793 is a stainless steel pipe fitting designed as a coupling to join two pipes or tubes in a straight line. Featuring FNPT (Female National Pipe Thread) connection type, it supports a nominal pipe size of 1/4". This product is made from 316 stainless steel and intended for use in plumbing and process piping systems operating at up to 150 psi (Class 150). It is rated for a maximum pressure of 150 psi, classified as Class 150, and conforms to ASTM A351 and ANSI/ASME B1.20.1 standards.

Key Features:

  • Material: 316 Stainless Steel
  • Shape: Coupling
  • Connection Type: FNPT (Female National Pipe Thread)
  • Pipe Size: 1/4” nominal connection
  • Pressure Rating: 150 psi, Class 150
  • Compliance: ASTM A351; ANSI/ASME B1.20.1 standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.