Straight Black-Coated Malleable Iron Pipe Fittings, 1-1/4" Pipe, Malleable Iron (Black-Coated)
- Mfr # ZUSA-PF-15904
- Zoro # G707032738
product price:Â
$
9.29
/ea
Sold in multiples of 16 for
$148.64
Key Features
Specific Fitting Shape
Straight
Pipe Fitting Material
Malleable Iron (Black-Coated)
Pipe Size (Fittings)
1-1/4"
Standards
ASME B16.14
Max. Pressure
150 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-15904
- Zoro #
- G707032738
- UPC #
- 193005235673
- Country of Origin
- China
Dimensions
- Pipe Size (Fittings)
- 1-1/4"
- Overall Pipe Length
- 1-1/8"
- Hex Size
- 1-1/8"
Details
- Specific Fitting Shape
- Straight
- Pipe Fitting Material
- Malleable Iron (Black-Coated)
- Item
- Black-Coated Malleable Iron Pipe Fittings
- Standards
- ASME B16.14
- Max. Pressure
- 150 psi
- Pipe Thread Type
- NPT
- Fitting Schedule/Class
- Class 150
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.