Pipe Nipple BlackCoated Steel Schedule 40 Welded Threaded on Both Ends 38 NPT 36 Long

  • Mfr # ZUSA-PF-17000
  • Zoro # G907032125
product price: 
$
43.69
/ea
Sold in multiples of 3 for $131.07

Key Features

Pipe Fitting Material
Steel (Black-Coated)
Pipe Size (Fittings)
3/8"
Standards
ASTM A733, ASME B1.20.1, ASTM A53
Overall Pipe Length
36"
Max. Pressure
150 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-17000
Zoro #
G907032125
UPC #
193005247812
Country of Origin
China

Dimensions

Pipe Size (Fittings)
3/8"
Overall Pipe Length
36"

Details

Pipe Fitting Material
Steel (Black-Coated)
Item
Black-Coated Steel Pipe & Pipe Nipples
Standards
ASTM A733, ASME B1.20.1, ASTM A53
Max. Pressure
150 psi
Plug Construction
Welded
Pipe Thread Type
NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.