Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 114 NPT 3 Long
- Mfr # ZUSA-PF-18213
- Zoro # G107031751
product price:Â
$
14.39
/ea
Sold in multiples of 15 for
$215.85
Key Features
Standards
ASTM A733, ASME B1.20.1, ASTM A53
Max. Pressure
150 psi
Pipe Fitting Material
Steel (Galvanized)
Plug Construction
Welded
Pipe Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-18213
- Zoro #
- G107031751
- UPC #
- 193005249991
- Country of Origin
- China
Dimensions
- Overall Pipe Length
- 3"
- Pipe Size - Pipe Fitting
- 1-1/4"
Details
- Item
- Galvanized Steel Pipe & Pipe Nipples
- Standards
- ASTM A733, ASME B1.20.1, ASTM A53
- Max. Pressure
- 150 psi
- Pipe Fitting Material
- Steel (Galvanized)
- Plug Construction
- Welded
- Pipe Thread Type
- NPT
- Pipe Schedule
- Schedule 40
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.