Green FPVC Sheet 12 in L x 12 in W x 6 mm Thick
Mfr # PS-EPVC-GN-6MMX12X12
Zoro # G208839072
product price:Â $23.29
/eaKey Features
Plastic Thickness
6 mm
Material
FPVC
Backing Type
No Backing
Shape
Square
Grade
Digital Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PS-EPVC-GN-6MMX12X12
Zoro #
G208839072
UPC #
197666049198
Country of Origin
United States
Dimensions
Plastic Thickness
6 mm
Plastic Width
12 in
Plastic Length
12 in
Nominal Size
12 in W x 12 in L
Description
FPVC Sheet, FPVC, Grade Digital Print, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 6 mm, Green, Plastic Clarity Opaque, Tensile Strength 2,250 psi, Impact Strength 0.69 ft.lb/in, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range 168 Degrees F, Plastic Density 0.021 lb/cu in, Plastic Hardness 55D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.