Green FPVC Sheet 4 ft L x 24 in W x 6 mm Thick

  • Mfr # PS-EPVC-GN-6MMX24X48

  • Zoro # G708839077


product price:  $94.69
/ea
Free Shipping & Returns

Key Features

Plastic Thickness
6 mm
Standards
ASTM 1784-11, ASTM E-84, UL 94 V-0
Friction Coefficient
Not Rated
Material
FPVC
Grade
Digital Print
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-EPVC-GN-6MMX24X48
Zoro #
G708839077
UPC #
197666049211
Country of Origin
United States

Dimensions

Plastic Thickness
6 mm
Plastic Width
24 in
Plastic Length
4 ft
Nominal Size
24 in W x 48 in L

Details

Item
FPVC Sheet
Color
Green
Standards
ASTM 1784-11, ASTM E-84, UL 94 V-0
Friction Coefficient
Not Rated
Material
FPVC
Grade
Digital Print
Plastic Density
0.021 lb/cu in
Water Absorption
Not Rated
Plastic Clarity
Opaque
Impact Strength Rating
Not Rated
Friction Rating
Not Rated
Backing Type
No Backing
Tensile Strength Rating
Poor
Tensile Strength
2,250 psi
Impact Strength
0.69 ft.lb/in
Shape
Rectangle
Plastic Hardness
55D
Corrosion and Chemical Resistance
Excellent
Plastic Hardness Rating
Hard
Wear Factor
Not Rated
Machinability
Not Rated
Temperature Range
168 Degrees F
Minimum Temperature
Not Rated
Maximum Temperature
168 Degrees F
UV Resistant
Yes
Weight
5.8 lb
Flexural Modulus
Not Rated
Wear Rate
Not Rated
Coefficient of Thermal Expansion
Not Rated
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Elongation
Not Rated
Metal Detectable
Not Metal Detectable
Product Form
Sheet
UV-Resistant
UV-Resistant
Dielectric Strength
Not Rated
Rockwell Hardness
75 HRR
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
Shore Hardness
55 Shore D

Description

FPVC Sheet, FPVC, Grade Digital Print, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 6 mm, Green, Plastic Clarity Opaque, Tensile Strength 2,250 psi, Impact Strength 0.69 ft.lb/in, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range 168 Degrees F, Plastic Density 0.021 lb/cu in, Plastic Hardness 55D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.