White FPVC Sheet 4 ft L x 4 ft W x 19 mm Thick

  • Mfr # PS-EPVC-WH-19MMX48X48

  • Zoro # G608839115


product price:  $347.99
/ea
Free Shipping & Returns

Key Features

Plastic Thickness
19 mm
Color
White
Friction Rating
Not Rated
Water Absorption
Not Rated
Friction Coefficient
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-EPVC-WH-19MMX48X48
Zoro #
G608839115
UPC #
197666049877
Country of Origin
United States

Dimensions

Plastic Thickness
19 mm
Plastic Width
4 ft
Plastic Length
4 ft
Nominal Size
48 in W x 48 in L

Details

Item
FPVC Sheet
Color
White
Friction Rating
Not Rated
Water Absorption
Not Rated
Friction Coefficient
Not Rated
Material
FPVC
Standards
ASTM 1784-11, ASTM E-84, UL 94 V-0
Impact Strength
0.69 ft.lb/in
Tensile Strength
2,250 psi
Tensile Strength Rating
Poor
Impact Strength Rating
Not Rated
Grade
Digital Print
Plastic Hardness
55D
Plastic Clarity
Opaque
Plastic Density
0.021 lb/cu in
Backing Type
No Backing
Shape
Square
Minimum Temperature
Not Rated
Wear Factor
Not Rated
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Excellent
Maximum Temperature
168 Degrees F
UV Resistant
Yes
Machinability
Not Rated
Temperature Range
168 Degrees F
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated
Rockwell Hardness
75 HRR
Flexural Modulus
Not Rated
Wear Rate
Not Rated
UV-Resistant
UV-Resistant
Weight
36.21 lb
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Elongation
Not Rated
Product Form
Sheet
Shore Hardness
55 Shore D

Description

FPVC Sheet, FPVC, Grade Digital Print, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 19 mm, White, Plastic Clarity Opaque, Tensile Strength 2,250 psi, Impact Strength 0.69 ft.lb/in, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range 168 Degrees F, Plastic Density 0.021 lb/cu in, Plastic Hardness 55D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.