Plastic Welding Rod

  • Mfr # BULK-WR-PVDF-1

  • Zoro # G702569215


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Material
PVDF
Color
Off-White
Overall Length
110 ft
Rod Shape
Round
Overall Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-WR-PVDF-1
Zoro #
G702569215
UPC #
193005874643
Country of Origin
United States

Dimensions

Overall Length
110 ft
Overall Diameter
1/8 in
For Maximum Material Thickness
1/8 in

Details

Item
Plastic Welding Rod
Material
PVDF
Color
Off-White
Rod Shape
Round
Polymer Type
PVDF
Material Grade
Standard
Process
Plastic Welding
Weight
1 lb
Minimum Operating Temperature
690 Degrees F
Maximum Operating Temperature
725 Degrees F

Description

Plastic Welding Rod, Material PVDF, Process Plastic Welding, Overall Diameter 1/8 in, Overall Length 110 ft, Color Off-White, Weight 1 lb, For Maximum Material Thickness 1/8 in, Minimum Operating Temperature 690 Degrees F, Maximum Operating Temperature 725 Degrees F, Rod Shape Round, Material Grade Standard, Polymer Type PVDF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.