Polyurethane Strip No Adhesive 60A 12 Thick x 1 Wide x 10 ft Long

  • Mfr # BULK-RS-P60-70

  • Zoro # G907032361


product price: $102.99
/ea
Sold in multiples of 2 for $205.98
Free Shipping & Returns

Key Features

Rubber Thickness
1/2"
Rubber Length
120"
Rubber Material
Polyurethane
Rubber Color
Amber
Durometer
60A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-P60-70
Zoro #
G907032361
UPC #
193005234942
Country of Origin
China

Dimensions

Rubber Thickness
1/2"
Rubber Width
1"
Rubber Length
120"

Details

Item
Abrasion Resistant Polyurethane Sheets, Strips & Rolls
Rubber Material
Polyurethane
Rubber Color
Amber
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
3,000 psi
Elongation
4.5
Grade
High Strength
Density
1.25 g/cm3
Texture
Smooth
Compression Set
0.25
Temperature Range - Adhesives
-20° to 180° F
Tear Strength
50 N/mm
Shape
Strip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.