PTFE Spring Energized Rod Seal for 1/2" Rod or 11/16" Piston Bore

  • Mfr # ZUSASES-25

  • Zoro # G2438818


product price: $67.75
/ea

Key Features

Inside Dia.
0.487 in
Outside Dia.
0.693 in
For Groove Width
0.149 in
For Bore Dia.
11/16 in
Max. Pressure
3,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSASES-25
Zoro #
G2438818
UPC #
193005261160
Country of Origin
China

Dimensions

Inside Dia.
0.487 in
Outside Dia.
0.693 in
For Groove Width
0.149 in
For Bore Dia.
11/16 in
For Piston Groove Dia.
1/2 in
For Rod Dia.
1/2 in
For Rod Groove Dia.
11/16 in
Height
1/8 in
For Piston Groove Diameter
0.5 in
Inside Diameter
0.487 in
Overall Width
0.125 in
For Rod Groove Diameter
11/16 in
For Rod Diameter
1/2 in
Outside Diameter
11/16 in
For Bore Diameter
0.69 in

Details

Item
Spring Energized Seal
Max. Pressure
3,000 psi
Profile
Symmetrical
Heel Type
Standard
Min. Temperature
-100 Degrees F
Max. Speed
32 fps
Color
Black
Spring Material
301 Stainless Steel
Max. Temperature
450 Degrees F
Seal Material
Graphite-Filled PTFE
Spring Type
Slanted Coil
Min. Pressure
Not Rated
For Use With
Reciprocating Systems, Oscillatory Systems
Min. Speed
Not Rated
Seal Durometer
55 Shore D
Standards
RoHS Certified
Cross Section Shape
Square
Maximum Pressure
3,000 psi
Seal Ring Profile
Symmetrical
Minimum Temperature
-120 Degrees F
Application
Oscillatory Systems, Reciprocating Systems
Maximum Temperature
450 Degrees F
Hardness
55 Shore D
Minimum Pressure
Not Rated
System of Measurement
Inch
Maximum Surface Speed
1,920 fpm

Description

Spring Energized Seal, Seal Material Graphite-Filled PTFE, Inside Diameter 0.487 in, Outside Diameter 11/16 in, Overall Width 0.125 in, For Bore Diameter 0.69 in, For Groove Width 0.149 in, For Piston Groove Diameter 0.5 in, Application Oscillatory Systems, Reciprocating Systems, Color Black, Cross Section Shape Square, For Rod Diameter 1/2 in, For Rod Groove Diameter 11/16 in, Hardness 55 Shore D, Heel Type Standard, Maximum Pressure 3,000 psi, Maximum Surface Speed 1,920 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.