Shop USA INDUSTRIALS
See all product information
Create Account
PTFE Spring Energized Rod Seal for 2" Rod or 2-1-4" Piston Bore
- Mfr # ZUSASES-32
- Zoro # G2438888
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Inside Dia.
1.984 in
Outside Dia.
2.262 in
For Piston Groove Dia.
2 in
For Rod Dia.
2 in
Max. Speed
32 fps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSASES-32
- Zoro #
- G2438888
- UPC #
- 193005261245
- Country of Origin
- China
Dimensions
- Inside Dia.
- 1.984 in
- Outside Dia.
- 2.262 in
- For Piston Groove Dia.
- 2 in
- For Rod Dia.
- 2 in
- For Bore Dia.
- 2 1/4 in
- For Rod Groove Dia.
- 2 1/4 in
- For Groove Width
- 0.188 in
- Height
- 3/16 in
- For Bore Diameter
- 2.25 in
- For Rod Diameter
- 2 in
- Outside Diameter
- 2 1/4 in
- For Rod Groove Diameter
- 2 1/4 in
- Inside Diameter
- 1.984 in
- Overall Width
- 0.187 in
- For Piston Groove Diameter
- 2 in
Description
Spring Energized Seal, Seal Material Graphite-Filled PTFE, Inside Diameter 1.984 in, Outside Diameter 2 1/4 in, Overall Width 0.187 in, For Bore Diameter 2.25 in, For Groove Width 0.188 in, For Piston Groove Diameter 2 in, Application Oscillatory Systems, Reciprocating Systems, Color Black, Cross Section Shape Square, For Rod Diameter 2 in, For Rod Groove Diameter 2 1/4 in, Hardness 55 Shore D, Heel Type Standard, Maximum Pressure 3,000 psi, Maximum Surface Speed 1,920 fpm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.