Push to Connect Fitting- PBT-Bulkhead Union Elbow-3/8" Tube OD

  • Mfr # ZUSA-PTC-PBT-1022
  • Zoro # G7833209
product price: 
$
25.65
/ea

Key Features

Tube Fitting Material
Polybutylene
Specific Fitting Shape
Bulkhead Union 90 Degree Elbow
Fitting Connection Type
Tube x Tube
Tube Size
3/8"
Max. Pressure
350 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PTC-PBT-1022
Zoro #
G7833209
UPC #
193005410865
Country of Origin
Unknown

Dimensions

Tube Size
3/8"

Details

Tube Fitting Material
Polybutylene
Specific Fitting Shape
Bulkhead Union 90 Degree Elbow
Fitting Connection Type
Tube x Tube
Max. Pressure
350 psi
Basic Pipe Fitting Shape
90 Degree Elbow
Color
Light Gray
Max. Vacuum
28 in. of Hg @ 72° F

Description

Push to Connect Tube Fitting - Polybutylene Plastic - Bulkhead Union Elbow - 3/8" Tube OD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.