PipeNipple, Steel, 1/2", NPTxNPT, 1"

  • Mfr # 0332614007
  • Zoro # G4460425
product price: 
$
5.29
/ea

Key Features

Pipe Size - Nominal
1/2 in
Overall Pipe Length
Close Thread
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0332614007
Zoro #
G4460425
UPC #
-
Country of Origin
United States
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Thread Type
MNPT x MNPT
Max. Pressure
2000 psi @ 150 Degrees F
Seamless/Welded
Seamless
Item
Pipe Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Max. Steam Pressure
300 psi WSP @ 550 Degrees F
Standards
ASTM A106 Grade B, ASTM A733
Pipe Fitting Schedule/Class
Schedule 80
Specific Pipe Fitting Shape
Nipple
Metal Detectable
Yes
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Material
Steel
Metal Pipe Construction
Seamless
Side A Connection Type
Threaded
Schedule
Schedule 80
Side B Connection Type
Threaded
Maximum Steam Pressure
300 psi @ 550 Degrees F
Application
Air, Gases, Non-Potable Water, Oils
Side A Gender
Male
Thread Configuration
Fully Threaded
Side B Gender
Male
Thread Type
NPT
Side A Thread Type
NPT
Manufacture Location
Made in USA
Finish/Coating
Black Anodized
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
Side B Thread Type
NPT
Fitting Compatibility
Schedule 80
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel
Traction Material
Steel

Dimensions

Pipe Size - Nominal
1/2 in
Overall Pipe Length
Close Thread
Outside Dia.
53/64 in
Pipe Size (Fittings)
1/2"
Wall Thickness
0.141 in
Inside Dia.
1/2 in
Nominal Pipe Size
1/2 in
Inside Diameter
1/2 in
Outside Diameter
53/64 in
Overall Length
1 in
Wire Rope Length
1 in
Length
1 in

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black Anodized, Inside Diameter 1/2 in, Manufacture Location Made in USA, Material Steel, Material Grade Not Applicable, Maximum Operating Pressure 2,000 psi @ 150 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 1/2 in, Outside Diameter 53/64 in, Overall Length 1 in

Restrictions

Ratings & reviews