Shop USA INDUSTRIALS
See all product information
Push to Connect Fitting- PBT-Male Straight-6mm Tube OD x 1/8" MNPT
Mfr # ZUSA-PTC-PBT-22
Zoro # G7828902
product price:Â $4.49
/ea
Sold in multiples of 3 for $13.47
Key Features
Tube Fitting Material
Polybutylene
Specific Fitting Shape
Male Straight
Fitting Connection Type
Tube x MNPT
Tube Size
6mm
Max. Pressure
350 psi
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZUSA-PTC-PBT-22
Zoro #
G7828902
UPC #
193005409159
Country of Origin
Unknown
Dimensions
Tube Size
6mm
Pipe Size (Fittings)
1/8"
Details
Tube Fitting Material
Polybutylene
Specific Fitting Shape
Male Straight
Fitting Connection Type
Tube x MNPT
Max. Pressure
350 psi
Basic Pipe Fitting Shape
Straight
Max. Vacuum
28 in. of Hg @ 72° F
Seal Material
PTFE
Description
Push to Connect Tube Fitting - Polybutylene Plastic - Male Straight - 6mm Tube OD x 1/8" NPT Male
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.