Push to Connect Fitting- PBT-Union Tee-1/2" Tube OD

  • Mfr # ZUSA-PTC-PBT-537

  • Zoro # G7836620


product price:  $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Tube Fitting Material
Polybutylene
Specific Fitting Shape
Union Tee
Fitting Connection Type
Tube x Tube x Tube
Tube Size
1/2"
Max. Pressure
350 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PTC-PBT-537
Zoro #
G7836620
UPC #
193005411374
Country of Origin
Unknown

Dimensions

Tube Size
1/2"

Details

Tube Fitting Material
Polybutylene
Specific Fitting Shape
Union Tee
Fitting Connection Type
Tube x Tube x Tube
Max. Pressure
350 psi
Basic Pipe Fitting Shape
Tee
Color
Light Gray
Max. Vacuum
28 in. of Hg @ 72° F

Description

Push to Connect Tube Fitting - Polybutylene Plastic - Union Tee - 1/2" Tube OD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.