Sanitary Fitting, 316SS, Male Reducer, 2" Quick-Clamp x 1" NPT Male

  • Mfr # ZUSA-STF-QC-499

  • Zoro # G4432034


product price:  $86.75
/ea

Key Features

Specific Fitting Shape
Straight
Tube Size
2"
Pipe Size (Fittings)
1"
Tube Material
316 Stainless Steel
Fitting Connection Type
Clamp x MNPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-STF-QC-499
Zoro #
G4432034
UPC #
193005309237
Country of Origin
China

Dimensions

Tube Size
2"
Pipe Size (Fittings)
1"
Flange Outside Dia.
2.516"

Details

Item
Sanitary Fitting - 316SS - Male Reducer
Specific Fitting Shape
Straight
Tube Material
316 Stainless Steel
Fitting Connection Type
Clamp x MNPT

Description

Sanitary Fitting - 316SS - Male Reducer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.