Sanitary Fitting, 316SS, Roll-On Ferrule, 2"

  • Mfr # ZUSA-STF-QC-519

  • Zoro # G4431693


product price:  $14.79
/ea

Key Features

Specific Fitting Shape
Straight
Tube Size
2" x 2"
Length
1-5/16"
Flange Outside Dia.
2.516"
Fitting Connection Type
Clamp x Expand-to-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-STF-QC-519
Zoro #
G4431693
UPC #
193005309435
Country of Origin
China

Dimensions

Tube Size
2" x 2"
Length
1-5/16"
Flange Outside Dia.
2.516"

Details

Item
Sanitary Fitting - 316SS - Roll-On Ferru
Specific Fitting Shape
Straight
Fitting Connection Type
Clamp x Expand-to-Connect
Tube Material
316 Stainless Steel

Description

Sanitary Fitting - 316SS - Roll-On Ferru

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.