Sanitary Fitting, 316SS, Short Ferrule, 1/2" L, 3/4"

  • Mfr # ZUSA-STF-QC-423

  • Zoro # G4430634


product price:  $8.59
/ea

Key Features

Specific Fitting Shape
Straight
Standards
3A 63-03
Fitting Connection Type
Clamp x Butt Weld
Flange Outside Dia.
0.984"
Length
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-STF-QC-423
Zoro #
G4430634
UPC #
193005308476
Country of Origin
China

Dimensions

Tube Size
3/4" x 3/4"
Flange Outside Dia.
0.984"
Length
1/2"
Wall Thickness
0.065"

Details

Item
Sanitary Fitting - 316SS - Short Ferrule
Specific Fitting Shape
Straight
Standards
3A 63-03
Fitting Connection Type
Clamp x Butt Weld
Tube Material
316 Stainless Steel

Description

Sanitary Fitting - 316SS - Short Ferrule

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.