
Sanitary Fitting, Quick-Clamp, 316SS, 12" L Straight, 1"
Mfr # ZUSA-STF-QC-318
Zoro # G4428123
product price: $129.99
/ea
Free Shipping & Returns
Key Features
- Specific Fitting Shape Straight
- Standards 3A 63-03
- Tube Material 316 Stainless Steel
- Fitting Connection Type Clamp x Clamp
- Length 12"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
- Brand Usa Industrials
- MFR # ZUSA-STF-QC-318
- Zoro # G4428123
- UPC # 193005307424
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
| Tube Size | 1" x 1" |
| Length | 12" |
| Flange Outside Dia. | 1.984" |
Details
| Item | Sanitary Fitting - Quick-Clamp - 316SS - |
| Specific Fitting Shape | Straight |
| Standards | 3A 63-03 |
| Tube Material | 316 Stainless Steel |
| Fitting Connection Type | Clamp x Clamp |
Description
Sanitary Fitting - Quick-Clamp - 316SS -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.