This item is Discontinued.

Usa Industrials Sanitary Fitting, Quick-Clamp, 316SS, 90 Degree Elbow, 1" ZUSA-STF-QC-336

Sanitary Fitting, Quick-Clamp, 316SS, 90 Degree Elbow, 1" (Discontinued)

  • Mfr # ZUSA-STF-QC-336
  • Zoro # G4429478
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-STF-QC-336
Zoro #
G4429478
UPC #
193005307608
Country of Origin
China

Dimensions

Tube Size
1" x 1"
Flange Outside Dia.
1.984"

Details

Item
Sanitary Fitting - Quick-Clamp - 316SS -
Specific Fitting Shape
90 Degree Elbow
Standards
3A 63-03
Fitting Connection Type
Clamp x Clamp
Tube Material
316 Stainless Steel

Description

Sanitary Fitting - Quick-Clamp - 316SS -

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.