SBR Rubber Sheet No Adhesive - 75A - 1/4" Thick x 36" Wide x 36" Long

  • Mfr # BULK-RS-SBR75-41

  • Zoro # G7838824


product price:  $79.49
/ea
Sold in multiples of 2 for $158.98
Free Shipping & Returns

Key Features

Rubber Width
36"
Rubber Length
36"
Rubber Material
SBR
Rubber Color
Black
Max Temp (F)
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-SBR75-41
Zoro #
G7838824
UPC #
193005405441
Country of Origin
Unknown

Dimensions

Rubber Thickness
1/4"
Rubber Width
36"
Rubber Length
36"

Details

Rubber Material
SBR
Rubber Color
Black
Max Temp (F)
200
Min. Temp. (F)
-45
Durometer
75A
Backing Type
Plain
Tensile Strength (PSI)
800 psi
Elongation
2.8
Standards
ASTM D2000 AA 706
Grade
Standard
Density
1.45 g/cm3
Compression Set
0.35
Shape
Sheet
Thickness Tolerance
(-0.026" - +0.026")
Texture
Smooth
Tear Strength
18 N/mm

Description

SBR Rubber Sheet No Adhesive - 75A - 1/4" Thick x 36" Wide x 36" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.