Silicone Foam Roll No Adhesive - 1/8" Thick x 36" Wide x 30 ft. Long

  • Mfr # ZUSASSR-20

  • Zoro # G700437998


product price:  $1,095.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Length
30 ft.
Width
36"
Shape
Roll
Material - Foam
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSASSR-20
Zoro #
G700437998
UPC #
193005112011
Country of Origin
China

Dimensions

Length
30 ft.
Width
36"
Thickness
1/8"

Details

Color
Red
Shape
Roll
Material - Foam
Silicone
Temp. Range
-100 Degrees to 500 Degrees F
Firmness @ 25% Deflection (PSI)
10 psi
Tensile Strength (PSI)
100 psi
Standards
ASTM D1056 2D3
Backing Type
Plain
Cell Type - Foam
Closed Cell
Density
42 lbs / cu. ft.
Texture
Textured
Firmness
Medium (9 - 13 psi)
Grade
Standard

Description

Silicone Foam Roll No Adhesive - 1/8" Thick x 36" Wide x 30 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products