Soft EPDM Foam Roll with Acrylic Adhesive - 3/16" T x 36" W x 10 ft. L

  • Mfr # ZUSAESR-S-15

  • Zoro # G7823013


product price:  $534.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
10 ft.
Width
36"
Shape
Roll
Tensile Strength (PSI)
60 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSAESR-S-15
Zoro #
G7823013
UPC #
193005464943
Country of Origin
Unknown

Dimensions

Length
10 ft.
Width
36"
Thickness
3/16"

Details

Color
Black
Shape
Roll
Tensile Strength (PSI)
60 psi
Firmness @ 25% Deflection (PSI)
4 psi
Backing Type
Acrylic Adhesive
Cell Type - Foam
Closed Cell
Temp. Range
-90 Degrees to 275 Degrees F
Density
12 lbs / cu. ft.
Material - Foam
EPDM
Standards
ASTM D1056 2A1, FMVSS-302
Temperature Range - Adhesives
-30° to 230° F
Texture
Smooth
Firmness
Extra Soft (0 - 4 psi)
Grade
Standard

Description

Soft EPDM Foam Roll with Acrylic Adhesive - 3/16" Thick x 36" Wide x 10 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products