Soft EPDM Foam Strip - 1/2" Thick x 5/8" Wide x 10 ft. Long
- Mfr # ZUSAESR-S-42
- Zoro # G7828981
product price:Â
$
21.19
/ea
Sold in multiples of 6 for
$127.14
Key Features
Color
Black
Length
10 ft.
Width
5/8 in
Thickness
1/2"
Shape
Strip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAESR-S-42
- Zoro #
- G7828981
- UPC #
- 193005463823
- Country of Origin
- Unknown
Dimensions
- Length
- 10 ft.
- Width
- 5/8 in
- Thickness
- 1/2"
Details
- Color
- Black
- Shape
- Strip
- Material - Foam
- EPDM
- Firmness @ 25% Deflection (PSI)
- 4 psi
- Cell Type - Foam
- Closed Cell
- Backing Type
- Plain
- Temp. Range
- -90 Degrees to 275 Degrees F
- Tensile Strength (PSI)
- 60 psi
- Standards
- ASTM D1056 2A1, FMVSS-302
- Density
- 12 lbs / cu. ft.
- Grade
- Standard
- Firmness
- Extra Soft (0 - 4 psi)
- Texture
- Smooth
Description
Soft EPDM Foam Strip No Adhesive - 1/2" Thick x 5/8" Wide x 10 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.