Shop USA INDUSTRIALS
Additional $160.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Abrasion-Resistant Natural Sponge Foam Sheets, Strips & Rolls, Open Cell, 36" W, 360" L, 3/4" Thick
- Mfr # ZUSANATSR-199
- Zoro # G307031346
product price:Â
$
1,679.99
/ea
Key Features
Shape
Roll
Firmness
Extra Soft (0 - 4 psi)
Material - Foam
Natural Sponge
Thickness - Foam
3/4"
Temp. Range (F)
-20 Degrees to 160 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSANATSR-199
- Zoro #
- G307031346
- UPC #
- 193005237837
- Country of Origin
- United States
Dimensions
- Thickness - Foam
- 3/4"
- Length - Foam
- 360"
- Width - Foam
- 36"
Details
- Shape
- Roll
- Firmness
- Extra Soft (0 - 4 psi)
- Material - Foam
- Natural Sponge
- Temp. Range (F)
- -20 Degrees to 160 Degrees F
- Tensile Strength (PSI)
- Not Rated
- Backing Type - Foam
- Plain
- Grade
- Standard
- Standards
- ASTM D1056 1A1, MILC-3133, MIL-STD-670
- Firmness @ 25% Deflection (PSI)
- 4 psi
- Cell Type - Foam
- Open Cell
- Texture
- Textured
- Item - Foam
- Abrasion-Resistant Natural Sponge Foam Sheets, Strips & Rolls
- Color - Foam
- Black
- Density
- 22 lbs / cu. ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.