Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Head Plug, 316 SS, 1/4", BSPT

  • Mfr # ZUSA-PF-8445

  • Zoro # G700420952


product price: $10.69
/ea

Key Features

Specific Fitting Shape
Square Head Plug
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Male BSPT
Temp. Range
0 Degrees to 360 Degrees F
Max. Steam Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-8445
Zoro #
G700420952
UPC #
193005126216
Country of Origin
China

Dimensions

Overall Length
3/4 in
Nominal Pipe Size
1/4 in
Outside Diameter
1/4 in

Details

Specific Fitting Shape
Square Head Plug
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Male BSPT
Item
Square Head Plug
Temp. Range
0 Degrees to 360 Degrees F
Max. Steam Pressure
150 psi
Standards
ISO 7.1
Includes Pre-Applied Thread Sealant
Yes
Maximum Operating Pressure
150 psi
Material Grade
316
Thread Sealant Type
PTFE
Magnetic
No
Includes Seal
No
Plug Construction
Solid
Class
Class 150

Description

Plug, 1/4 in Nominal Pipe Size, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1/4 in Outside Diameter, 25/32 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, 150 psi Max. Steam Pressure, 0 Degrees to 360 Degrees F, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Magnetic No, Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.