Shop USA INDUSTRIALS
See all product information
Create Account
Steel Instrumentation Fitting w Sealant Close Nipple 1/2" MNPT
- Mfr # ZUSA-PF-5483
- Zoro # G7836803
product price:Â
$
21.99
/ea
Sold in multiples of 6 for
$131.94
Key Features
Overall Pipe Length
1-1/2"
Max. Pressure
7700 psi
Specific Pipe Fitting Shape
Close Nipple
Standards
ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1
Basic Pipe Fitting Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-5483
- Zoro #
- G7836803
- UPC #
- 193005433307
- Country of Origin
- Unknown
Dimensions
- Overall Pipe Length
- 1-1/2"
- Pipe Size (Fittings)
- 1/2"
Details
- Max. Pressure
- 7700 psi
- Specific Pipe Fitting Shape
- Close Nipple
- Standards
- ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1
- Basic Pipe Fitting Material
- Metal
- Pipe Fitting Material
- Galvanized Steel
- Basic Pipe Fitting Shape
- Nipple
- Fitting Connection Type
- MNPT
Description
Pipe Fitting w/ Thread Sealant - Galvanized Steel - Instrumentation - Close Nipple - 1/2" NPT Male
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.