Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Fitting - Steel Instrumentation - Close Nipple - 1/2" MNPT
- Mfr # ZUSA-PF-5297
- Zoro # G7827992
product price:Â
$
15.85
/ea
Key Features
Overall Pipe Length
1-1/2"
Max. Pressure
7700 psi
Standards
ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1
Pipe Size (Fittings)
1/2"
Pipe Fitting Material
Galvanized Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-5297
- Zoro #
- G7827992
- UPC #
- 193005432409
- Country of Origin
- Unknown
Dimensions
- Overall Pipe Length
- 1-1/2"
- Pipe Size (Fittings)
- 1/2"
Details
- Max. Pressure
- 7700 psi
- Standards
- ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1
- Pipe Fitting Material
- Galvanized Steel
- Fitting Connection Type
- MNPT
- Basic Pipe Fitting Material
- Metal
- Basic Pipe Fitting Shape
- Nipple
- Specific Pipe Fitting Shape
- Close Nipple
Description
Pipe Fitting - Galvanized Steel - Instrumentation - Close Nipple - 1/2" NPT Male
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.