Vacuum Fitting, Straight Connector, 12 1/2" L, 2" Tube

  • Mfr # ZUSA-TF-VAC-22
  • Zoro # G2439484
product price: 
$
162.99
/ea
Free Shipping & Returns

Key Features

Tube Size
2 in x 2 in
Basic Pipe Fitting Shape
Connector
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
2"
Specific Pipe Fitting Shape
Connector
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-TF-VAC-22
Zoro #
G2439484
UPC #
193005174774
Country of Origin
China

Dimensions

Tube Size
2 in x 2 in
Overall Length
12 1/2 in
Flange Outside Dia.
2 61/64 in
Tube Fitting B Flange Outside Dia.
2 in
Tube Fitting A Flange Outside Dia.
2 in
For Tube Outside Diameter
2 in
Flange Thickness
1/8 in
Fitting Side A Tube Outer Diameter
2 in
Flange Outside Diameter
2.953 in
Fitting Side B Tube Outer Diameter
2 in
Fitting Side 2 Tube Outer Diameter
2 in
Fitting Side 1 Tube Outer Diameter
2 in
Wire Rope Length
12 1/2 in
Length
12 1/2 in

Details

Basic Pipe Fitting Shape
Connector
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
2"
Specific Pipe Fitting Shape
Connector
Item
Vacuum Fitting Adapter
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
KF in x KF
Maximum Vacuum
10-7 torr @ 72 Degrees F
Trade Number
50
Tube Fitting B Connection Type
KF
Tube Fitting A Connection Type
KF
Standards
GB4982-ISO-K
Material Grade
304
Number of Bolt Holes
0
Vacuum Rating
10-7 torr @ 72 Degrees F
Resistance Properties
Corrosion-Resistant
Fitting Side A Connection Type
NW
Minimum Operating Temperature
4 Degrees F
Trade No.
50
Fitting Material
Stainless Steel
Fitting Shape
Straight
Maximum Operating Temperature
320 Degrees F
Fitting Side B Connection Type
NW
Fitting Side 2 Connection Type
NW
Operating Temperature - Minimum
4 Degrees F
Fitting Side 1 Connection Type
NW
For Media Type
Air, Potable Water
Connector Type
Adapter
Operating Temperature - Maximum
320 Degrees F

Description

Vacuum Fitting Adapter, Application Not Applicable, Fitting Side A Connection Type NW, Fitting Side B Connection Type NW, Fitting Material Stainless Steel, Material Grade 304, Fitting Side A Tube Outer Diameter 2 in, Fitting Side B Tube Outer Diameter 2 in, Maximum Operating Temperature 320 Degrees F, Trade No. 50, Specific Fitting Shape Straight Adapter, Flange Outside Diameter 2.953 in, Flange Thickness 1/8 in, Number of Bolt Holes 0, Vacuum Rating 10-7 torr @ 72 Degrees F

Ratings & reviews