Shop USA INDUSTRIALS

Vacuum Fitting, Straight Adapter, 2" Tube x 1-5/8" Barbed Hose

  • Mfr # ZUSA-TF-VAC-51
  • Zoro # G2440105

product price: 
$
83.19
/ea

Key Features

Tube Size
2 in
Basic Pipe Fitting Shape
Adapter
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
2"
Barb Size
1 5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-TF-VAC-51
Zoro #
G2440105
UPC #
193005175092
Country of Origin
China
Basic Pipe Fitting Shape
Adapter
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
2"
Item
Vacuum Fitting Adapter
Specific Pipe Fitting Shape
Adapter
Maximum Vacuum
10-7 torr @ 72 Degrees F
Fitting Connection Type
KF in x Hose Barb
Specific Fitting Shape
Straight Adapter
Tube Fitting A Connection Type
KF
Tube Fitting B Connection Type
Hose Barb
Trade Number
50
Fitting Shape
Straight
Number of Bolt Holes
0
Minimum Operating Temperature
4 Degrees F
Resistance Properties
Corrosion-Resistant
Vacuum Rating
10-7 torr @ 72 Degrees F
Trade No.
50
Maximum Operating Temperature
320 Degrees F
Standards
GB4982-ISO-K
Fitting Material
Stainless Steel
Fitting Side A Connection Type
NW
Fitting Side B Connection Type
Barbed
Material Grade
304
For Media Type
Air, Potable Water
Fitting Side 2 Connection Type
Barbed
Fitting Side 1 Connection Type
NW
Operating Temperature - Minimum
4 Degrees F
Operating Temperature - Maximum
320 Degrees F
Connector Type
Adapter

Dimensions

Tube Size
2 in
Barb Size
1 5/8 in
Flange Outside Dia.
2 61/64 in
For Tube Outside Diameter
1 5/8 in, 2 in
Tube Fitting B Flange Outside Dia.
1 5/8 in
Tube Fitting A Flange Outside Dia.
2 in
Fitting Side B Tube Outer Diameter
1 5/8 in
Fitting Side A Tube Outer Diameter
2 in
Flange Outside Diameter
2.953 in
Flange Thickness
1/8 in
Fitting Side 2 Tube Outer Diameter
1 5/8 in
Fitting Side 1 Tube Outer Diameter
2 in

Description

Vacuum Fitting Adapter, Application Not Applicable, Fitting Side A Connection Type NW, Fitting Side B Connection Type Barbed, Fitting Material Stainless Steel, Material Grade 304, Fitting Side A Tube Outer Diameter 2 in, Fitting Side B Tube Outer Diameter 1 5/8 in, Maximum Operating Temperature 320 Degrees F, Trade No. 50, Specific Fitting Shape Straight Adapter, Flange Outside Diameter 2.953 in, Flange Thickness 1/8 in, Number of Bolt Holes 0, Vacuum Rating 10-7 torr @ 72 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.