Vacuum Fitting, Straight Connector, 6" L, 1" Tube

  • Mfr # ZUSA-TF-VAC-24
  • Zoro # G2439423
product price: 
$
103.99
/ea
Free Shipping & Returns

Key Features

Tube Size
1 in x 1 in
Basic Pipe Fitting Shape
Connector
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
1"
Specific Pipe Fitting Shape
Connector
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-TF-VAC-24
Zoro #
G2439423
UPC #
193005174798
Country of Origin
China

Dimensions

Tube Size
1 in x 1 in
Flange Outside Dia.
1 9/16 in
Overall Length
6 in
Tube Fitting A Flange Outside Dia.
1 in
For Tube Outside Diameter
1 in
Tube Fitting B Flange Outside Dia.
1 in
Flange Thickness
1/8 in
Fitting Side A Tube Outer Diameter
1 in
Fitting Side B Tube Outer Diameter
1 in
Flange Outside Diameter
1.563 in
Fitting Side 2 Tube Outer Diameter
1 in
Fitting Side 1 Tube Outer Diameter
1 in
Wire Rope Length
6 in
Length
6 in

Details

Basic Pipe Fitting Shape
Connector
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
1"
Specific Pipe Fitting Shape
Connector
Item
Vacuum Fitting Adapter
Fitting Connection Type
KF in x KF
Specific Fitting Shape
Straight Adapter
Maximum Vacuum
10-7 torr @ 72 Degrees F
Tube Fitting B Connection Type
KF
Trade Number
25
Tube Fitting A Connection Type
KF
Trade No.
25
Number of Bolt Holes
0
Fitting Shape
Straight
Minimum Operating Temperature
4 Degrees F
Fitting Side B Connection Type
NW
Resistance Properties
Corrosion-Resistant
Fitting Side A Connection Type
NW
Fitting Material
Stainless Steel
Vacuum Rating
10-7 torr @ 72 Degrees F
Maximum Operating Temperature
320 Degrees F
Material Grade
304
Standards
GB4982-ISO-K
Operating Temperature - Minimum
4 Degrees F
Operating Temperature - Maximum
320 Degrees F
Connector Type
Adapter
For Media Type
Air, Potable Water
Fitting Side 2 Connection Type
NW
Fitting Side 1 Connection Type
NW

Description

Vacuum Fitting Adapter, Application Not Applicable, Fitting Side A Connection Type NW, Fitting Side B Connection Type NW, Fitting Material Stainless Steel, Material Grade 304, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Maximum Operating Temperature 320 Degrees F, Trade No. 25, Specific Fitting Shape Straight Adapter, Flange Outside Diameter 1.563 in, Flange Thickness 1/8 in, Number of Bolt Holes 0, Vacuum Rating 10-7 torr @ 72 Degrees F

Ratings & reviews