Vacuum Fitting, Straight Adapter, 1-9/16" L, 1" Tube x Weld Tube

  • Mfr # ZUSA-TF-VAC-38
  • Zoro # G2439816
product price: 
$
37.45
/ea

Key Features

Tube Size
1 in x 1 in
Basic Pipe Fitting Shape
Adapter
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
1"
Specific Pipe Fitting Shape
Adapter
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-TF-VAC-38
Zoro #
G2439816
UPC #
193005174941
Country of Origin
China

Dimensions

Tube Size
1 in x 1 in
Overall Length
1 9/16 in
Flange Outside Dia.
1 9/16 in
Tube Fitting B Flange Outside Dia.
1 in
For Tube Outside Diameter
1 in
Tube Fitting A Flange Outside Dia.
1 in
Fitting Side B Tube Outer Diameter
1 in
Flange Outside Diameter
1.563 in
Fitting Side A Tube Outer Diameter
1 in
Flange Thickness
1/8 in
Fitting Side 2 Tube Outer Diameter
1 in
Fitting Side 1 Tube Outer Diameter
1 in
Wire Rope Length
1 9/16 in
Length
1 9/16 in

Details

Basic Pipe Fitting Shape
Adapter
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
1"
Item
Vacuum Fitting Adapter
Specific Pipe Fitting Shape
Adapter
Fitting Connection Type
KF in x Butt Weld
Maximum Vacuum
10-7 torr @ 72 Degrees F
Specific Fitting Shape
Straight Adapter
Tube Fitting A Connection Type
KF
Tube Fitting B Connection Type
Butt Weld
Trade Number
25
Material Grade
304
Vacuum Rating
10-7 torr @ 72 Degrees F
Fitting Side B Connection Type
Butt Weld
Standards
GB4982-ISO-K
Maximum Operating Temperature
320 Degrees F
Number of Bolt Holes
0
Minimum Operating Temperature
4 Degrees F
Trade No.
25
Fitting Side A Connection Type
NW
Fitting Shape
Straight
Resistance Properties
Corrosion-Resistant
Fitting Material
Stainless Steel
For Media Type
Air, Potable Water
Connector Type
Adapter
Operating Temperature - Minimum
4 Degrees F
Fitting Side 2 Connection Type
Butt Weld
Operating Temperature - Maximum
320 Degrees F
Fitting Side 1 Connection Type
NW

Description

Vacuum Fitting Adapter, Application Not Applicable, Fitting Side A Connection Type NW, Fitting Side B Connection Type Butt Weld, Fitting Material Stainless Steel, Material Grade 304, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Maximum Operating Temperature 320 Degrees F, Trade No. 25, Specific Fitting Shape Straight Adapter, Flange Outside Diameter 1.563 in, Flange Thickness 1/8 in, Number of Bolt Holes 0, Vacuum Rating 10-7 torr @ 72 Degrees F

Ratings & reviews