Viton Tubing, 1/2" ID x 5/8" OD x 25 Ft. L

  • Mfr # ZUSA-HT-298

  • Zoro # G4425278


product price:  $416.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Viton
Inside Dia.
1/2"
Outside Dia.
5/8"
Wall Thickness
1/16"
Max. Pressure
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-298
Zoro #
G4425278
UPC #
193005149468
Country of Origin
China

Dimensions

Inside Dia.
1/2"
Outside Dia.
5/8"
Wall Thickness
1/16"
Tube Length
25 ft.
Tube Bend Radius
Not Rated

Details

Tube Material
Viton
Max. Pressure
Not Rated
Tube Color
Black
Item
Viton Tubing - 1/2" ID x 5/8" OD x 25 ft
Temp. Range
-10° to 480° F
Grade
Standard
Durometer
75A
Reinforcement
Not Reinforced

Description

Viton Tubing-1/2" ID x 5/8" OD x 25 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.