White Acetal Copolymer Plastic Bar 24" L, 1/2" W

  • Mfr # BULK-PS-AC-680

  • Zoro # G7860971


product price:  $9.49
/ea
Sold in multiples of 12 for $113.88

Key Features

Material
Acetal Copolymer
Color
White
Length
24"
Width
1/2"
Tensile Strength (PSI)
9,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-AC-680
Zoro #
G7860971
UPC #
193005881450
Country of Origin
Unknown

Dimensions

Length
24"
Width
1/2"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.05" - +0.05")
Thickness
3/8"

Details

Item
Plastic Bar
Material
Acetal Copolymer
Color
White
Tensile Strength (PSI)
9,100 psi
Min. Temp. (F)
-50
Max. Temp. (F)
180
Standards
UL 94 HB
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Friction Coefficient
0.35
Water Absorption
0.0022
Water Absorption Rating
Good
Friction Rating
Slippery
Thickness Tolerance
(-0" - +0.058")
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M90
Plastic Density
0.051 lbs / cu. in.
Backing Type
Plain
Shape
Bar
Plastic Clarity
Opaque
Tensile Strength Rating
Good
Grade
Standard

Description

White Acetal Plastic Bar - 3/8" Thick x 1/2" Wide x 24" Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.