Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Acetal Copolymer Plastic Sheet 24" L x 12" W x 3/32" Thick

  • Mfr # BULK-PS-AC-51

  • Zoro # G7859431


product price: $31.89
/ea
Sold in multiples of 4 for $127.56

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
3/32"
Plastic Width
12"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-51
Zoro #
G7859431
UPC #
193005031794
Country of Origin
Unknown

Dimensions

Plastic Thickness
3/32"
Plastic Width
12"
Plastic Length
24"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Width
12"
Thickness
3/32"
Length
24"

Details

Item
Plastic Sheet
Plastic Material
Acetal Copolymer
Plastic Color
White
Color
White
Tensile Strength
9,100 psi
Thickness Tolerance
(-0.015" - +0")
Operating Temp. Range
-50 Degrees to 180 Degrees F
Material
Acetal
Friction Coefficient
0.35
Plastic Density
0.051 lbs / cu. in.
Backing Type
Plain
Plastic Hardness
Rockwell M90
Shape
Sheet
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Impact Strength
1.1 ft. - lbs./in.
Grade
Standard
Standards
UL 94 HB
Water Absorption
0.0022
Friction Rating
Slippery
Water Absorption Rating
Good

Description

White Acetal Plastic Sheet - 3/32" Thick x 12" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.