White UHMW Polyethylene Plastic Sheet 72" L x 48" W x 2" Thick

  • Mfr # BULK-PS-UHMW-525

  • Zoro # G7864584


product price:  $1,544.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
2"
Plastic Width
48"
Plastic Length
72"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-UHMW-525
Zoro #
G7864584
UPC #
193005912291
Country of Origin
Unknown

Dimensions

Plastic Thickness
2"
Plastic Width
48"
Plastic Length
72"
Length
72"
Thickness
2"
Length Tolerance
(-1" - +1")
Width
48"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Tensile Strength
4,400 psi
Material
UHMW-PE
Operating Temp. Range
-70 Degrees to 180 Degrees F
Impact Strength
16.0 ft. - lbs./in.
Thickness Tolerance
(-0.031" - +0.028")
Backing Type
Plain
Standards
FDA, UL 94 HB
Friction Coefficient
0.15
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Plastic Hardness
70D
Water Absorption
0.0001
Tensile Strength Rating
Poor
Friction Rating
Very Slippery
Grade
Standard
Plastic Density
0.034 lbs / cu. in.
Impact Strength Rating
Excellent
Shape
Sheet

Description

White UHMW Polyethylene Plastic Sheet - 2" Thick x 48" Wide x 72" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.