Zoro Homepage

Avatar The Last Airbender Premium Dice Set

  • Mfr # AC096-694

  • Zoro # G616254962


product price: $17.15
/ea

Key Features

Color
Multicolor
Recommended Age
8+ years
Recommended Grade
Grade 3+
Material
4% Paper, 2% Plastic, 45% Acrylic, 47% Tin, 2% Foam
Includes
6 Custom Dice, Tin Carrying Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC096-694
Zoro #
G616254962
UPC #
700304155795
Country of Origin
China

Details

Color
Multicolor
Recommended Age
8+ years
Recommended Grade
Grade 3+
Material
4% Paper, 2% Plastic, 45% Acrylic, 47% Tin, 2% Foam
Includes
6 Custom Dice, Tin Carrying Case

Description

Take the four elements to your next game night with the Avatar: The Last Air Bender Premium Dice Set! This orange marbled, colorful 6-sided dice set features iconic symbols from the four nations all stored in an ivory-toned custom tin carrying case. High-quality durable 6 sided dice perfect for your next game night involving dice games, D&D, RPG games, teaching counting and math skills, or for other game. Dice are easy to read 6-sided dice with familiar characters and clear numbering for quick reference.


  • Collectible Avatar The Last Airbender 6-sided dice set featuring element symbols Water, Earth, Air, Fire - including collectible tin carrying case
  • High-quality durable d6 dice perfect for your next game night involving dice games, D&D, RPG games, teaching counting and math skills, or for other game
  • Dice are easy to read 6-sided dice with familiar characters and clear numbering for quick reference
  • Dice made from acrylic for maximum durability during gameplay and are easy to roll, waterproof and oxidation-proof

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.