Zoro Homepage

YAHTZEE Disney Stitch Dice Game

  • Mfr # YZ004-679

  • Zoro # G115621289


product price: $28.55
/ea

Key Features

Recommended Grade
Grade 3+
Includes
Custom Tiki Style Dice Cup, 5 Custom Dice, Score Pad, Pencil, Rules
Material
95% Plastic, 4% Paper, 1% Wood
Color
Multi-color
Recommended Age
8+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YZ004-679
Zoro #
G115621289
UPC #
700304157539
Country of Origin
China

Details

Recommended Grade
Grade 3+
Includes
Custom Tiki Style Dice Cup, 5 Custom Dice, Score Pad, Pencil, Rules
Material
95% Plastic, 4% Paper, 1% Wood
Color
Multi-color
Recommended Age
8+ years

Description

Let the adventure and mischief begin in this tropical twist on America's #1 Dice Game! Join Experiment 626 in YAHTZEE: Disney Stitch and play for the highest score with custom dice featuring movie characters and items, such as Lilo, Stitch's plasma blaster, and a rocket ship. Shake, Roll, and Shout using a collectible tiki-style dice cup that shows Stitch in a series of fun poses as you celebrate out-of-this- world wins.


  • Embark on Tropical Adventures: Join Experiment 626 in this exciting twist on YAHTZEE, featuring custom dice with movie characters like Lilo, Stitch's plasma blaster, and a rocket ship for endless dice-rolling fun!
  • Collectible Tiki-Style Dice Cup: Shake, roll, and shout your way to victory using the unique tiki-style dice cup adorned with playful poses of Stitch. Add a touch of Disney magic to your game nights.
  • Out-of-This-World Wins: Immerse yourself in the mischief and excitement as you roll for the highest score. Experience the joy of celebrating victories with characters from Disney's Stitch in a tropical dice adventure like no other!
  • It's a perfect game for whenever you want to add some flavor to game night - this great collectible gift is perfect for fans of all ages that you can take anywhere and enjoy anytime
  • Includes: 1 custom Tiki style Stitch barrel cup, custom score pads, 5 custom Stitch Yahtzee dice

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.