Ceiling Tile, 12 in L, 12 in W, Custom Pattern, Staple Flange Edge, Wood, White, 32PK
- Mfr # 4290
- Zoro # G923565072
product price:Â
$
93.69
/pk of 32, $2.93/ea
Key Features
Length
12 in
Thickness
1/2 in
Coverage
32 sq-ft
Color
White
Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4290
- Zoro #
- G923565072
- UPC #
- 81098142902
- Country of Origin
- Canada
- Coverage
- 32 sq-ft
- Color
- White
- Material
- Wood
- Edge Type
- Staple Flange
Dimensions
- Length
- 12 in
- Thickness
- 1/2 in
- Width
- 12 in
Description
Low-cost, wood fiber panels; the ideal choice when fire resistance, acoustical performance and accessibility are not significant considerations; tongue-and-groove edging on the tiles hides staples for a smooth, clean, monolithic look; offers easy, staple-up installation without a grid; retail equivalent of Armstrong's Washable White 231. 12 in x 12 in x 1/2 in with Staple Flange.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.